This item is Discontinued.

Apollo Valves 3/4" Sweat Bronze Ball Valve Inline 77C20401

3/4" Sweat Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77C20401
  • Zoro # G1893342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77C20401
Zoro #
G1893342
UPC #
670750581670
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Tube Size
3/4 in
Overall Length
2.75 in

Details

Body Material
Bronze B584
Body Style
Inline
Features
Contractor Series
Handle Material
Zinc Plated Steel with Vinyl Grip
Ball Valve Basic Body Material
Bronze
Max. Steam Pressure
150 PSI WSP
Compliance
IAPMO, ISO 9001
Ball Material
Chrome Plated Brass
Port
Full
Stem Type
Blowout Proof
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Stem Material
Brass
Connection Type
Sweat x Sweat
Item
Ball Valve
Standards
ASTM B16, MSS-SP-110
Valve Structure
2-Piece
Body Seal Material
MPTFE
Seat Material
MPTFE
Max. Pressure
600 psi CWP
Seal Material
MPTFE
Type
Two Piece
Connection
Solder
Material of Construction
Cast Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.