Bronze Ball Valve Inline 3/4"

APOLLO| Zoro #: G0573404| Mfr #: 77C20427

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573404 Mfr #: 77C20427
Port: FullStem Material: Brass
Stem Type: Blowout ProofBody Seal Material: MPTFE
Valve Basic Body Material: BronzeBall Valve Product Group: Manual
Valve Structure: 2-PieceSeat Material: MPTFE
Item: Ball ValveBall Material: Chrome Plated Brass
Body Style: InlineMax. Pressure: 600 psi CWP
Max. Steam Pressure: 150 psi WSPStandards: MSS-SP-110, ASTM B16
Item: Ball ValvePipe Size: 3/4"
Handle Material: Zinc Plated Steel with Vinyl GripTube Size: 3/4"
Body Material: Bronze B584Temp. Range: Up to 500 Degrees F
Handle Type: Locking LeverFeatures: SS Latch Lock
Connection Type: Sweat x SweatCompliance: IAPMO, ISO 9001
Country of Origin (subject to change): United States

Product Description

Two Piece Ball Valve, Solder Connection, Max. Pressure 600 psi WOG, Full Port, Material of Construction Bronze, Seats PTFE, Stem Material Brass, Handle Locking Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews