2" FNPT Bronze Ball Valve Inline Single Union

APOLLO| Zoro #: G1437247| Mfr #: 7030801

$110.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Material: Brass
Body Material: Bronze
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437247 Mfr #: 7030801
Stem Material: BrassBody Material: Bronze
Max. Steam Pressure: 150 PSI WSPFeatures: Heavy Pattern Construction
Port: StandardHandle Type: Lever
Body Style: Inline Single UnionTemp. Range: -20 Degrees to 450 Degrees F
Compliance: MSS SP-110, UL ListedStandards: MSS-SP-110
Ball Material: Chrome Plated BrassValve Basic Body Material: Bronze
Pipe Size: 2"Connection Type: FNPT x FNPT
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Stem Type: Blowout ProofHandle Material: Zinc Plated Steel with Vinyl Grip
Seat Material: RPTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Union End, FNPT x Union Connection, Max. Pressure 600 psi WOG, Standard Port, Material of Construction Bronze, Seats RPTFE, Stem Material Brass, Handle Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews