KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Bronze Ball Valve Inline Single Union

APOLLO| Zoro #: G0849834| Mfr #: 7030201

$18.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: RPTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849834 Mfr #: 7030201
Ball Valve Product Group: ManualSeat Material: RPTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 3/8"Compliance: MSS SP-110
Temp. Range: -20 Degrees to 450 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: Heavy Pattern Construction
Handle Material: Zinc Plated Steel with Vinyl GripPort: Standard
Stem Type: Blowout ProofBall Material: Chrome Plated Brass
Body Material: BronzeMax. Pressure: 600 psi CWP
Body Style: Inline Single UnionStem Material: Brass
Valve Basic Body Material: BronzeHandle Type: Lever
Connection Type: FNPT x FNPTStandards: MSS-SP-110
Country of Origin (subject to change): United States

Description

Ball Valve, Union End, FNPT x Union Connection, Max. Pressure 600 psi WOG, Standard Port, Material of Construction Bronze, Seats RPTFE, Stem Material Brass, Handle Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews