KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 3/4" FNPT x Hose Cap Bronze Ball Valve Inline

APOLLO| Zoro #: G0947721| Mfr #: 70103HC

$24.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: -20 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947721 Mfr #: 70103HC
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: -20 Degrees to 450 Degrees FBody Material: Bronze B584
Max. Pressure: 450 psi CWPBody Style: Inline
Stem Material: BrassValve Structure: 2-Piece
Seat Material: RPTFECompliance: MSS SP-110
Valve Basic Body Material: BronzeBall Material: Chrome Plated Brass
Pipe Size: 1/2" x 3/4"Item: Ball Valve
Handle Type: Reverse LeverFeatures: Hose Cap & Chain
Handle Material: 304 Stainless SteelConnection Type: FNPT x Hose Cap
Port: StandardStandards: ASTM B16
Country of Origin (subject to change): United States

Description

Ball Valve, With Chain, Hose x NPT Connection, Max. Pressure 450 psi WOG, 250 psi WSP, Material of Construction Cast Bronze, Seats RPTFE, Stem Blowout Proof, Handle 304 Stainless Steel

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews