KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Bronze Gas Ball Valve Inline

APOLLO| Zoro #: G0604213| Mfr #: 8010701

$74.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: RPTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604213 Mfr #: 8010701
Ball Valve Product Group: ManualSeat Material: RPTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 1-1/2"Compliance: MSS SP-110, UL Listed
Temp. Range: -20 Degrees to 450 Degrees FBody Seal Material: PTFE
Item: Gas Ball ValveFeatures: Suitable for LP-Gas, Natural Gas, Flammable Liquid and Heating Oil
Handle Material: Zinc Plated Steel with Vinyl GripPort: Standard
Stem Type: Blowout ProofBall Material: Chrome Plated Brass
Body Material: BronzeMax. Pressure: 600 psi CWP, 250 psi LP Gas
Body Style: InlineStem Material: Brass
Valve Basic Body Material: BronzeHandle Type: Lever
Connection Type: FNPT x FNPTStandards: MSS-SP-110
Country of Origin (subject to change): United States

Description

Gas Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, 250 psi LP Gas, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material PTFE

Reviews