2-1/2" FNPT Bronze Gas Ball Valve Inline

APOLLO| Zoro #: G1711157| Mfr #: 8010901

$364.00 /ea

This item ships free. Details.Standard ground shipping.
Stem Type: Blowout ProofMax. Steam Pressure: 150 PSI WSPStem Material: Brass
Save 15%. Sign up for Z-mail.


Zoro #: G1711157 Mfr #: 8010901
Stem Type: Blowout ProofMax. Steam Pressure: 150 PSI WSP
Stem Material: BrassCompliance: MSS SP-110, UL Listed
Ball Valve Product Group: ManualBody Style: Inline
Seat Material: RPTFEConnection Type: FNPT x FNPT
Item: Gas Ball ValveFeatures: Suitable for LP-Gas, Natural Gas, Flammable Liquid and Heating Oil
Max. Pressure: 600 psi CWPHandle Type: Lever
Standards: MSS-SP-110Port: Standard
Valve Basic Body Material: BronzeBody Seal Material: PTFE
Body Material: BronzePipe Size: 2-1/2"
Handle Material: Zinc Plated Steel with Vinyl GripTemp. Range: -20 Degrees to 450 Degrees F
Ball Material: Chrome Plated BrassValve Structure: 2-Piece
Country of Origin (subject to change): United States


Gas Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 2-1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material PTFE