1-1/2" FNPT Stainless Steel Ball Valve Inline

APOLLO| Zoro #: G1123403| Mfr #: 7610727

$216.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Material: 316 Stainless Steel
Body Material: CF8M Stainless Steel
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123403 Mfr #: 7610727
Stem Material: 316 Stainless SteelBody Material: CF8M Stainless Steel
Max. Steam Pressure: 150 PSI WSPFeatures: SS Latch Lock
Port: StandardHandle Type: Locking Lever
Body Style: InlineTemp. Range: -50 Degrees to 450 Degrees F
Compliance: ISO 9001Standards: MSS-SP-110
Ball Material: 316 stainless steelValve Basic Body Material: Stainless Steel
Pipe Size: 1-1/2"Connection Type: FNPT x FNPT
Valve Structure: 2-PieceMax. Pressure: 1500 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Stem Type: Blowout ProofHandle Material: 304 Stainless Steel with Vinyl Grip
Seat Material: RPTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material CF8M Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews