JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G1352881| Mfr #: 72-107-01-A

$197.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1352881 Mfr #: 72-107-01-A
Body Style: InlineStandards: MSS SP-110
Item: Ball ValveBall Material: Carbon Steel
Body Material: Carbon SteelMax. Steam Pressure: 150 PSI WSP
Features: High PressureHandle Material: Zinc Plated Steel with Vinyl Grip
Max. Pressure: 3000 psi CWPValve Basic Body Material: Carbon Steel
Valve Structure: 2-PieceConnection Type: FNPT x FNPT
Body Seal Material: RPTFETemp. Range: -20 Degrees to 450 Degrees F
Compliance: ISO 9001Seat Material: RPTFE
Stem Type: Blowout ProofBall Valve Product Group: Manual
Stem Material: Chrome-Plated Carbon SteelHandle Type: Lever
Port: StandardPipe Size: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Carbon Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Chrome-Plated Carbon Steel, Body Seal Material RPTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews