PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G1393217| Mfr #: 8950701

$252.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Compliance: ISO 9001Max. Pressure: 1500 psi CWPValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393217 Mfr #: 8950701
Compliance: ISO 9001Max. Pressure: 1500 psi CWP
Valve Structure: 2-PieceConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualStem Material: 316 Stainless Steel
Port: StandardTemp. Range: 20 Degrees to 500 Degrees F
Features: Mounting Pad for ActuationStandards: MSS-SP-110, A108
Body Material: Carbon SteelMax. Steam Pressure: 150 PSI WSP
Body Style: InlineBody Seal Material: PTFE
Handle Type: Spring ReturnItem: Ball Valve
Pipe Size: 1-1/2"Stem Type: Blowout Proof
Handle Material: 304 Stainless SteelSeat Material: PTFE
Valve Basic Body Material: Carbon SteelBall Material: Chrome Plated Carbon Steel
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 20 Degrees to 500 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews