1-1/4" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G1562714| Mfr #: 72-106-01-A

$164.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562714 Mfr #: 72-106-01-A
Handle Material: Zinc Plated Steel with Vinyl GripItem: Ball Valve
Body Style: InlineBody Material: Carbon Steel
Body Seal Material: RPTFEMax. Pressure: 3000 psi CWP
Standards: MSS SP-110Stem Material: Chrome-Plated Carbon Steel
Compliance: ISO 9001Ball Valve Product Group: Manual
Valve Basic Body Material: Carbon SteelBall Material: Carbon Steel
Port: StandardSeat Material: RPTFE
Temp. Range: -20 Degrees to 450 Degrees FFeatures: High Pressure
Handle Type: LeverMax. Steam Pressure: 150 PSI WSP
Connection Type: FNPT x FNPTValve Structure: 2-Piece
Stem Type: Blowout ProofPipe Size: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 3000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Carbon Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Chrome-Plated Carbon Steel, Body Seal Material RPTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews