JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G0641313| Mfr #: 83B14601

$360.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641313 Mfr #: 83B14601
Ball Material: 316 stainless steelPort: Full
Features: Enclosed FastenersBall Valve Product Group: Manual
Item: Ball ValveHandle Type: Locking Lever
Standards: ASME B16.34, ANSI Class 600Stem Type: Blowout Proof
Body Seal Material: PTFEBody Style: Inline
Max. Steam Pressure: 250 psi WSPTemp. Range: -20 Degrees to 500 Degrees F
Valve Basic Body Material: Carbon SteelSeat Material: TFM(TM)
Compliance: ISO 9001Max. Pressure: 1480 psi CWP
Stem Material: 316 Stainless SteelHandle Material: 300 Stainless Steel
Valve Structure: 3-PieceBody Material: Carbon Steel
Pipe Size: 1-1/4"Connection Type: FNPT x FNPT
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews