1-1/4" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G0583502| Mfr #: 8950601

$182.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Mounting Pad for Actuation
Compliance: ISO 9001
Body Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583502 Mfr #: 8950601
Features: Mounting Pad for ActuationCompliance: ISO 9001
Body Material: Carbon SteelBall Valve Product Group: Manual
Seat Material: PTFEMax. Steam Pressure: 150 PSI WSP
Valve Structure: 2-PieceBody Seal Material: PTFE
Temp. Range: 20 Degrees to 500 Degrees FPort: Standard
Valve Basic Body Material: Carbon SteelBody Style: Inline
Connection Type: FNPT x FNPTStandards: MSS-SP-110, A108
Handle Material: 304 Stainless SteelBall Material: Chrome Plated Carbon Steel
Stem Type: Blowout ProofPipe Size: 1-1/4"
Max. Pressure: 1500 psi CWPItem: Ball Valve
Stem Material: 316 Stainless SteelHandle Type: Spring Return
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 20 Degrees to 500 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews