KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G0436536| Mfr #: 8950301A

$93.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: PTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436536 Mfr #: 8950301A
Ball Valve Product Group: ManualSeat Material: PTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 1/2"Compliance: ISO 9001
Temp. Range: 20 Degrees to 500 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: Mounting Pad for Actuation
Handle Material: 304 Stainless Steel with Vinyl GripPort: Standard
Stem Type: Blowout ProofBall Material: Chrome Plated Carbon Steel
Body Material: Carbon SteelMax. Pressure: 2000 psi CWP
Body Style: InlineStem Material: 316 Stainless Steel
Valve Basic Body Material: Carbon SteelHandle Type: Spring Return
Connection Type: FNPT x FNPTStandards: MSS-SP-110, A108
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 20 Degrees to 500 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews