Carbon Steel Ball Valve Inline 1/4"

APOLLO| Zoro #: G2245747| Mfr #: 8950101A

$86.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245747 Mfr #: 8950101A
Port: StandardStem Material: 316 Stainless Steel
Stem Type: Blowout ProofConnection Type: FNPT x FNPT
Body Seal Material: PTFEBall Valve Product Group: Manual
Max. Steam Pressure: 150 psi WSPValve Structure: 2-Piece
Item: Ball ValveHandle Type: Spring Return
Body Style: InlineMax. Pressure: 2000 psi CWP
Pipe Size: 1/4"Standards: MSS-SP-110, A108
Seat Material: PTFEBody Material: Carbon Steel
Ball Material: Chrome Plated Carbon SteelTemp. Range: 20 Degrees to 500 Degrees F
Features: Mounting Pad for ActuationCompliance: ISO 9001
Valve Basic Body Material: Carbon SteelHandle Material: 304 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 20 Degrees to 500 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews