KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G0251815| Mfr #: 83B14801

$608.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: TFM(TM)
Valve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251815 Mfr #: 83B14801
Ball Valve Product Group: ManualSeat Material: TFM(TM)
Valve Structure: 3-PieceMax. Steam Pressure: 250 psi WSP
Pipe Size: 2"Compliance: ISO 9001
Temp. Range: -20 Degrees to 500 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: Enclosed Fasteners
Handle Material: 300 Stainless SteelPort: Full
Stem Type: Blowout ProofBall Material: 316 stainless steel
Body Material: Carbon SteelMax. Pressure: 1480 psi CWP
Body Style: InlineStem Material: 316 Stainless Steel
Valve Basic Body Material: Carbon SteelHandle Type: Locking Lever
Connection Type: FNPT x FNPTStandards: ASME B16.34, ANSI Class 600
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews