SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G1244634| Mfr #: 8950401A

$134.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 PSI WSPValve Basic Body Material: Carbon SteelBall Valve Product Group: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244634 Mfr #: 8950401A
Max. Steam Pressure: 150 PSI WSPValve Basic Body Material: Carbon Steel
Ball Valve Product Group: ManualBody Seal Material: PTFE
Handle Material: 304 Stainless Steel with Vinyl GripBall Material: Chrome Plated Carbon Steel
Seat Material: PTFECompliance: ISO 9001
Body Material: Carbon SteelItem: Ball Valve
Stem Material: 316 Stainless SteelPort: Standard
Handle Type: Spring ReturnFeatures: Mounting Pad for Actuation
Stem Type: Blowout ProofBody Style: Inline
Valve Structure: 2-PiecePipe Size: 3/4"
Temp. Range: 20 Degrees to 500 Degrees FStandards: MSS-SP-110, A108
Connection Type: FNPT x FNPTMax. Pressure: 2000 psi CWP
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 20 Degrees to 500 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews