3/8" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G1095963| Mfr #: 8950201A

$98.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1095963 Mfr #: 8950201A
Stem Material: 316 Stainless SteelBall Valve Product Group: Manual
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Item: Ball ValveBody Style: Inline
Port: StandardBody Seal Material: PTFE
Stem Type: Blowout ProofConnection Type: FNPT x FNPT
Handle Type: Spring ReturnMax. Pressure: 2000 psi CWP
Pipe Size: 3/8"Standards: MSS-SP-110, A108
Temp. Range: 20 Degrees to 500 Degrees FFeatures: Mounting Pad for Actuation
Compliance: ISO 9001Valve Basic Body Material: Carbon Steel
Handle Material: 304 Stainless SteelSeat Material: PTFE
Body Material: Carbon SteelBall Material: Chrome Plated Carbon Steel
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 20 Degrees to 500 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.