DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/2" Socket Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G1892387| Mfr #: 83B24701

$396.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Enclosed Fasteners
Compliance: ISO 9001
Seat Material: TFM(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892387 Mfr #: 83B24701
Features: Enclosed FastenersCompliance: ISO 9001
Seat Material: TFM(TM)Pipe Size: 1-1/2"
Max. Steam Pressure: 250 psi WSPItem: Ball Valve
Standards: ASME B16.34, ANSI Class 600Connection Type: Socket x Socket
Stem Material: 316 stainless steelBall Material: 316 stainless steel
Body Material: Carbon SteelBall Valve Product Group: Manual
Valve Basic Body Material: Carbon SteelHandle Material: 300 Stainless Steel
Stem Type: Blowout ProofValve Structure: 3-Piece
Handle Type: Locking LeverBody Seal Material: PTFE
Max. Pressure: 1480 psi CWPTemp. Range: -20 Degrees to 500 Degrees F
Body Style: InlinePort: Full
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1-1/2 In., Connection Type Socket x Socket, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews