Carbon Steel Ball Valve Inline 2"

APOLLO| Zoro #: G1862253| Mfr #: 83B24801

$616.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862253 Mfr #: 83B24801
Port: FullStem Material: 316 Stainless Steel
Stem Type: Blowout ProofStandards: ASME B16.34, ANSI Class 600
Features: Enclosed FastenersCompliance: ISO 9001
Body Seal Material: PTFEValve Basic Body Material: Carbon Steel
Ball Valve Product Group: ManualHandle Material: 300 Stainless Steel
Max. Steam Pressure: 250 psi WSPValve Structure: 3-Piece
Seat Material: TFM(TM)Max. Pressure: 1480 psi CWP
Body Material: Carbon SteelItem: Ball Valve
Temp. Range: -20 Degrees to 500 Degrees FBall Material: 316 Stainless Steel
Handle Type: Locking LeverBody Style: Inline
Pipe Size: 2"Connection Type: Socket x Socket
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 2 In., Connection Type Socket x Socket, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews