This item is Discontinued.

Apollo Valves 3/4" Socket Carbon Steel Ball Valve Inline 83B24401

3/4" Socket Carbon Steel Ball Valve Inline (Discontinued)

  • Mfr # 83B24401
  • Zoro # G1399937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83B24401
Zoro #
G1399937
UPC #
670750088636
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.16 in

Details

Body Material
Carbon Steel
Body Style
Inline
Ball Valve Basic Body Material
Carbon Steel
Ball Material
316 Stainless Steel
Seat Material
TFM(TM)
Stem Material
316 Stainless Steel
Connection Type
Socket x Socket
Temp. Range
-20 Degrees to 500 Degrees F
Handle Material
300 Stainless Steel
Features
Enclosed Fasteners
Compliance
ISO 9001
Max. Pressure
1480 psi CWP
Stem Type
Blowout Proof
Valve Structure
3-Piece
Handle Type
Locking Lever
Standards
ASME B16.34, ANSI Class 600
Body Seal Material
PTFE
Ball Valve Product Group
Manual
Max. Steam Pressure
250 psi WSP
Item
Ball Valve
Port
Full
Seal Material
PTFE
Connection
Socket
Type
Three Piece
Sub-Category
Steel Ball Valves
Material of Construction
Carbon Steel

Description

Ball Valve, Body Material Carbon Steel, Ball Material 316 Stainless Steel, Handle Type Locking Lever, Seal Material PTFE, Seat Material TFM(TM), Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.