Carbon Steel Ball Valve Inline 3/8"

APOLLO| Zoro #: G2005491| Mfr #: 83B24201

$140.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005491 Mfr #: 83B24201
Port: FullStem Material: 316 Stainless Steel
Stem Type: Blowout ProofStandards: ASME B16.34, ANSI Class 600
Features: Enclosed FastenersCompliance: ISO 9001
Body Seal Material: PTFEValve Basic Body Material: Carbon Steel
Ball Valve Product Group: ManualHandle Material: 300 Stainless Steel
Max. Steam Pressure: 250 psi WSPValve Structure: 3-Piece
Seat Material: TFM(TM)Max. Pressure: 1480 psi CWP
Body Material: Carbon SteelItem: Ball Valve
Temp. Range: -20 Degrees to 500 Degrees FBall Material: 316 stainless steel
Handle Type: Locking LeverBody Style: Inline
Pipe Size: 3/8"Connection Type: Socket x Socket
Country of Origin (subject to change): United States

Product Description

Rely on this ball valve from Apollo for system control and leak protection. This top-of-the-line ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a Socket x Socket connection. It includes a full port. The body is made of carbon steel material. The handle type is: locking lever. It has a blowout proof stem made of 316 Stainless Steel. Features of this ball valve include: enclosed fasteners. The handle is made of 300 stainless steel material. The ball is made of 316 Stainless Steel. The temperature range is from -20 degrees to 500 degrees F. The seat is made of TFM(TM) material. The ball valve has a maximum pressure of 1480 psi CWP. It is ISO 9001. It fits a pipe size of 3/8". Standards include: ASME B16.34, ANSI Class 600.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews