KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Carbon Steel Ball Valve Inline

APOLLO| Zoro #: G1621261| Mfr #: 73A10601

$74.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Material: Carbon Steel Melonite
Body Material: Carbon Steel
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621261 Mfr #: 73A10601
Stem Material: Carbon Steel MeloniteBody Material: Carbon Steel
Max. Steam Pressure: 150 PSI WSPFeatures: Forged Construction
Port: StandardHandle Type: Lever
Body Style: InlineTemp. Range: 20 Degrees to 450 Degrees F
Compliance: ISO 9001Standards: MSS-SP-110, A108
Ball Material: Chrome Plated Carbon SteelValve Basic Body Material: Carbon Steel
Pipe Size: 1-1/4"Connection Type: FNPT x FNPT
Valve Structure: 2-PieceMax. Pressure: 1500 psi CWP
Body Seal Material: RPTFEBall Valve Product Group: Manual
Stem Type: Blowout ProofHandle Material: Zinc Plated Steel with Vinyl Grip
Seat Material: RPTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 20 Degrees to 450 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Carbon Steel Melonite, Body Seal Material RPTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews