Carbon Steel Fire Safe Ball Valve Inline 1/2"

APOLLO| Zoro #: G2365903| Mfr #: 83B14324

$147.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365903 Mfr #: 83B14324
Port: FullStem Material: 316 Stainless Steel
Stem Type: Blowout ProofStandards: ASME B16.34
Features: Graphite PackingCompliance: ISO 9001
Body Seal Material: GraphiteValve Basic Body Material: Carbon Steel
Ball Valve Product Group: ManualHandle Material: 300 Stainless Steel
Max. Steam Pressure: 250 psi WSPValve Structure: 3-Piece
Seat Material: TFM(TM)Max. Pressure: 1480 psi CWP
Body Material: Carbon SteelItem: Fire Safe Ball Valve
Temp. Range: -20 Degrees to 500 Degrees FBall Material: 316 Stainless Steel
Handle Type: Locking LeverBody Style: Inline
Pipe Size: 1/2"Connection Type: FNPT x FNPT
Country of Origin (subject to change): United States

Product Description

This fire safe ball valve from Apollo is a reliable shut-off valve for a number of systems. This top-of-the-line fire safe ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The handle type is: locking lever. The temperature range is from -20 degrees to 500 degrees F. It has a blowout proof stem made of 316 Stainless Steel. It is ISO 9001. The ball is made of 316 Stainless Steel. The seat is made of TFM(TM) material. The fire safe ball valve has a maximum pressure of 1480 psi CWP. The handle is made of 300 stainless steel material. It fits a pipe size of 1/2". The body is made of carbon steel material. It includes a full port. Features of this fire safe ball valve include: graphite packing. Standards include: ASME B16.34.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews