Apollo Valves
1/4" FNPT Carbon Steel Ball Valve Inline
Mfr # 73A10101A
Zoro # G0663162
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Material Zinc Plated Steel with Vinyl Grip
- Valve Structure 2-Piece
- Features Forged Construction
Explore More Products
- APOLLO VALVES 1/2" FNPT Carbon Steel Ball Valve Inline 73A10301A
- APOLLO VALVES 1" FNPT Carbon Steel Ball Valve Inline 73A10501A
- APOLLO VALVES 3/8" FNPT Carbon Steel Ball Valve Inline 73A10201A
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline 94ALF-209-01A
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline 82LF10901
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way 77CLF10401A
- APOLLO VALVES Ball Valve, 600 psi, 1-1/2 in Pipe Size 77F10701
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline 7720401
- APOLLO VALVES BV, 1/2"PRESS, W/HOSE, FP, BRZ 77W103HCA
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 3" T-422G
- USA INDUSTRIALS Ball Valve, Acetal, 2-Way Body Style ZUSA-VLV-73
- Apollo Valves Valves