BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1" FNPT Carbon Steel Fire Safe Ball Valve Inline

APOLLO| Zoro #: G0575617| Mfr #: 83B14524

$299.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 500 Degrees F
Item: Fire Safe Ball Valve
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575617 Mfr #: 83B14524
Temp. Range: -20 Degrees to 500 Degrees FItem: Fire Safe Ball Valve
Ball Material: 316 stainless steelStem Type: Blowout Proof
Compliance: ISO 9001Handle Type: Locking Lever
Body Seal Material: GraphitePipe Size: 1"
Seat Material: TFM(TM)Body Style: Inline
Max. Pressure: 1480 psi CWPConnection Type: FNPT x FNPT
Handle Material: 300 Stainless SteelValve Basic Body Material: Carbon Steel
Stem Material: 316 Stainless SteelValve Structure: 3-Piece
Ball Valve Product Group: ManualMax. Steam Pressure: 250 psi WSP
Body Material: Carbon SteelStandards: ASME B16.34
Port: FullFeatures: Graphite Packing
Country of Origin (subject to change): United States

Description

Fire Safe Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews