THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" FNPT x MNPT Bronze Dual Check Valve

APOLLO| Zoro #: G1946411| Mfr #: 4N3A55B

$46.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x MNPT
Max. Temp.: 180 Degrees F
Max. Water Pressure: 175 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946411 Mfr #: 4N3A55B
Connection Type: FNPT x MNPTMax. Temp.: 180 Degrees F
Max. Water Pressure: 175 psiItem: Dual Check Valve
Length: 5.55"Size: 1"
Compliance: ASSE 1024Standards: ASSE 1024, CSA
Material of Construction: BronzeCountry of Origin (subject to change): United States

Description

Dual Check Valve, Size 1 In, FNPT x MNPT Connection, Material of Construction Bronze, Temp Range 33 To 180 F, Max Pressure 175 PSI, Width 2 In, Length 5.55 In, Standards ASSE 1024, CSA

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews