1/4" Dual Backflow Preventer Check Valve

APOLLO| Zoro #: G2449501| Mfr #: 4C10101

$64.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASSE 1022
Item: Dual Check Valve
Max. Temp.: 130 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449501 Mfr #: 4C10101
Standards: ASSE 1022Item: Dual Check Valve
Max. Temp.: 130 Degrees FSize: 1/4"
Compliance: NSF 372Length: 3-1/2"
Max. Water Pressure: 150 psiMaterial of Construction: PPO-Polyphenylene Oxide
Mounting Position: HorizontalCountry of Origin (subject to change): United States

Description

Dual Check Valve, Material of Construction PPO-Polyphenylene Oxide, Size 1/4 In., Length 3-1/2 In., Max. Water Pressure 150 psi, Max. Temp. 130 Degrees F, Mounting Position Horizontal, Standards ASSE 1022, Compliance NSF 372

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews