Expansion Tank Gauge, 1/2 In, MNPT, Bronze

APOLLO| Zoro #: G2249441| Mfr #: 2070400

$44.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Center to Center Length: 13-1/4"
Pattern: Standard Pattern
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249441 Mfr #: 2070400
Center to Center Length: 13-1/4"Pattern: Standard Pattern
Body Material: BronzeGlass Length: 12"
Includes: Needle Drain ValveStandards: CRN Registered
Connection: MNPTPipe Size: 1/2"
Water Gauge Gasket Material: EPDMMax. Pressure: 300 psig at 100 Degrees F
Item: Expansion Tank GaugeNumber of Guard Rods: 2
Max. Temp.: 350 Degrees FGlass Tube O.D.: 5/8"
Country of Origin (subject to change): United States

Description

Expansion Tank Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 300 psig at 100 Degrees F, Max. Temp. 350 Degrees F, Glass Tube O.D. 5/8 In., Glass Length 12 In., Number of Guard Rods 2, Center to Center Length 13-1/4 In., Water Gauge Gasket Material EPDM, Standard Pattern Pattern, Includes Needle Drain Valve, Standards CRN Registered

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews