Expansion Tank Gauge, 3/8 In, MNPT, Bronze

APOLLO| Zoro #: G0799827| Mfr #: 2070300

$45.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 3/8"
Center to Center Length: 11-1/4"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799827 Mfr #: 2070300
Pipe Size: 3/8"Center to Center Length: 11-1/4"
Body Material: BronzeMax. Pressure: 300 psig at 100 Degrees F
Number of Guard Rods: 2Pattern: Standard Pattern
Glass Tube O.D.: 5/8"Max. Temp.: 350 Degrees F
Connection: MNPTItem: Expansion Tank Gauge
Glass Length: 10"Water Gauge Gasket Material: EPDM
Includes: Needle Drain ValveStandards: CRN Registered
Country of Origin (subject to change): United States

Description

Expansion Tank Gauge, Pipe Size 3/8 In., Connection MNPT, Body Material Bronze, Max. Pressure 300 psig at 100 Degrees F, Max. Temp. 350 Degrees F, Glass Tube O.D. 5/8 In., Glass Length 10 In., Number of Guard Rods 2, Center to Center Length 11-1/4 In., Water Gauge Gasket Material EPDM, Standard Pattern Pattern, Includes Needle Drain Valve, Standards CRN Registered

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews