BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" Sweat Bronze Flow Check Valve

APOLLO| Zoro #: G0676532| Mfr #: 35FC402

$41.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3-1/2"Max. Temp.: 250 Degrees FMaterial of Construction: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676532 Mfr #: 35FC402
Length: 3-1/2"Max. Temp.: 250 Degrees F
Material of Construction: BronzeMax. Pressure: 50 PSI
Item: Flow Check ValveOverall Height: 3-1/2"
Size: 3/4"Mounting Position: Horizontal
Top of Handle to Inlet Center: 2-3/4"Country of Origin (subject to change): United States

Description

Flow Check Valve, Material of Construction Bronze, Size 3/4 In., Length 3-1/2 In., Mounting Position Horizontal, Overall Height 3-1/2 In., Top of Handle to Inlet Center 2-3/4 In., Max. Pressure 50 psi, Max. Temp. 250 Degrees F, Compliance -

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews