KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Cock, FNPT, Size 1 In., 2-9/16 In. L

APOLLO| Zoro #: G1239481| Mfr #: 5210501

$30.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 500 Degrees F
Item: Gas Cock
Handle Type: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239481 Mfr #: 5210501
Temp. Range: 32 Degrees to 500 Degrees FItem: Gas Cock
Handle Type: TeeOverall Length: 2-9/16"
Max. Pressure: 125 psigConnection Type: FNPT x FNPT
Body Material: BronzePipe Size: 1" x 1"
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1 In. x 1 In., Overall Length 2-9/16 In., Handle Type Tee, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews