DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gas Cock, FNPT, Size 1 In., 2-9/16 In. L

APOLLO| Zoro #: G0634751| Mfr #: 5220501

$29.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-9/16"
Temp. Range: 32 Degrees to 500 Degrees F
Pipe Size: 1" x 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634751 Mfr #: 5220501
Overall Length: 2-9/16"Temp. Range: 32 Degrees to 500 Degrees F
Pipe Size: 1" x 1"Max. Pressure: 125 psig
Connection Type: FNPT x FNPTItem: Gas Cock
Body Material: BronzeHandle Type: Flat Head
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1 In. x 1 In., Overall Length 2-9/16 In., Handle Type Flat Head, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews