BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gas Cock, FNPT, Size 1 In., 2-9/16 In. L

APOLLO| Zoro #: G1251031| Mfr #: 5240501

$22.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverPipe Size: 1" x 1"Max. Pressure: 125 psig
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251031 Mfr #: 5240501
Handle Type: LeverPipe Size: 1" x 1"
Max. Pressure: 125 psigItem: Gas Cock
Overall Length: 2-9/16"Temp. Range: 32 Degrees to 500 Degrees F
Body Material: BronzeConnection Type: FNPT x FNPT
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1 In. x 1 In., Overall Length 2-9/16 In., Handle Type Lever, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews