SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gas Cock, FNPT, Size 1/2 In., 2-1/16 In. L

APOLLO| Zoro #: G0887424| Mfr #: 5210301

$17.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: TeeOverall Length: 2-1/16"Pipe Size: 1/2" x 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887424 Mfr #: 5210301
Handle Type: TeeOverall Length: 2-1/16"
Pipe Size: 1/2" x 1/2"Temp. Range: 32 Degrees to 500 Degrees F
Body Material: BronzeItem: Gas Cock
Connection Type: FNPT x FNPTMax. Pressure: 125 psig
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1/2 In. x 1/2 In., Overall Length 2-1/16 In., Handle Type Tee, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews