KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Cock, FNPT, Size 1/2 In., 2-1/16 In. L

APOLLO| Zoro #: G2203844| Mfr #: 5220301

$17.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 500 Degrees F
Item: Gas Cock
Handle Type: Flat Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203844 Mfr #: 5220301
Temp. Range: 32 Degrees to 500 Degrees FItem: Gas Cock
Handle Type: Flat HeadOverall Length: 2-1/16"
Max. Pressure: 125 psigConnection Type: FNPT x FNPT
Body Material: BronzePipe Size: 1/2" x 1/2"
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1/2 In. x 1/2 In., Overall Length 2-1/16 In., Handle Type Flat Head, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews