PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gas Cock, FNPT, Size 1/4 In., 1-21/32 In. L

APOLLO| Zoro #: G0749822| Mfr #: 5240101

$12.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BronzeMax. Pressure: 125 psigItem: Gas Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749822 Mfr #: 5240101
Body Material: BronzeMax. Pressure: 125 psig
Item: Gas CockOverall Length: 1-21/32"
Pipe Size: 1/4" x 1/4"Temp. Range: 32 Degrees to 500 Degrees F
Connection Type: FNPT x FNPTHandle Type: Lever
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1/4 In. x 1/4 In., Overall Length 1-21/32 In., Handle Type Lever, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews