Gas Cock, FNPT, Size 3/4 In., 2-5/16 In. L

APOLLO| Zoro #: G2046773| Mfr #: 5240401

$21.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BronzeMax. Pressure: 125 psigItem: Gas Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046773 Mfr #: 5240401
Body Material: BronzeMax. Pressure: 125 psig
Item: Gas CockOverall Length: 2-5/16"
Pipe Size: 3/4" x 3/4"Temp. Range: 32 Degrees to 500 Degrees F
Connection Type: FNPT x FNPTHandle Type: Lever
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 3/4 In. x 3/4 In., Overall Length 2-5/16 In., Handle Type Lever, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews