Gas Cock, FNPT, Size 3/8 In., 1-21/32 In. L

APOLLO| Zoro #: G2016341| Mfr #: 5240201

$20.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverOverall Length: 1-21/32"Pipe Size: 3/8" x 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016341 Mfr #: 5240201
Handle Type: LeverOverall Length: 1-21/32"
Pipe Size: 3/8" x 3/8"Temp. Range: 32 Degrees to 500 Degrees F
Body Material: BronzeItem: Gas Cock
Connection Type: FNPT x FNPTMax. Pressure: 125 psig
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 3/8 In. x 3/8 In., Overall Length 1-21/32 In., Handle Type Lever, Max. Pressure 125 psig, Body Material Bronze, Temp. Range 32 Degrees to 500 Degrees F

Reviews