PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gas Cock, Size 1-1/2", FNPT, 3700000 Btu

APOLLO| Zoro #: G0395421| Mfr #: 5060302

$169.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzeMax. Pressure: 1/2 psigItem: Gas Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395421 Mfr #: 5060302
Body Material: BronzeMax. Pressure: 1/2 psig
Item: Gas CockBtuH: 3,700,000
Pipe Size: 1-1/2" x 1-1/2"Temp. Range: 32 Degrees to 125 Degrees F
Connection Type: FNPT x FNPTOverall Length: 4-3/8"
Handle Type: LeverStandards: CSA Approved
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1-1/2 In. x 1-1/2 In., Overall Length 4-3/8 In., Handle Type Lever, Max. Pressure 1/2 psig, 3,700,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews