DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Gas Cock, Size 1-1/2", FNPT, 3700000 Btu

APOLLO| Zoro #: G0490673| Mfr #: 5060306

$179.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490673 Mfr #: 5060306
Body Material: BronzeTemp. Range: 32 Degrees to 125 Degrees F
Item: Gas CockMax. Pressure: 1/2 psig
Standards: CSA ApprovedPipe Size: 1-1/2" x 1-1/2"
Overall Length: 4-3/8"Handle Type: Lever
BtuH: 3, 700, 000Connection Type: FNPT x FNPT
Country of Origin (subject to change): United States

Product Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1-1/2 In. x 1-1/2 In., Overall Length 4-3/8 In., Handle Type Lever, Max. Pressure 1/2 psig, 3, 700, 000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Product Reviews