DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gas Cock, Size 1", FNPT, 2100000 Btu

APOLLO| Zoro #: G2150757| Mfr #: 5040302

$68.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 3-15/16"
Standards: CSA Approved
Temp. Range: 32 Degrees to 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150757 Mfr #: 5040302
Overall Length: 3-15/16"Standards: CSA Approved
Temp. Range: 32 Degrees to 125 Degrees FPipe Size: 1" x 1"
Max. Pressure: 1/2 psigItem: Gas Cock
BtuH: 2,100,000Body Material: Bronze
Handle Type: LeverConnection Type: FNPT x FNPT
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1 In. x 1 In., Overall Length 3-15/16 In., Handle Type Lever, Max. Pressure 1/2 psig, 2,100,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews