SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gas Cock, Size 1/2", FNPT, 800000 Btu

APOLLO| Zoro #: G1449244| Mfr #: 5020302

$51.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Gas CockBtuH: 800,000Handle Type: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449244 Mfr #: 5020302
Item: Gas CockBtuH: 800,000
Handle Type: LeverOverall Length: 2-1/2"
Pipe Size: 1/2" x 1/2"Temp. Range: 32 Degrees to 125 Degrees F
Body Material: BronzeConnection Type: FNPT x FNPT
Max. Pressure: 1/2 psigCountry of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1/2 In. x 1/2 In., Overall Length 2-1/2 In., Handle Type Lever, Max. Pressure 1/2 psig, 800,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F

Reviews