BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gas Cock, Size 1/4", FNPT, 117000 Btu

APOLLO| Zoro #: G0633141| Mfr #: 5110301

$21.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gas CockHandle Type: TeePipe Size: 1/4" x 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633141 Mfr #: 5110301
Item: Gas CockHandle Type: Tee
Pipe Size: 1/4" x 1/4"Max. Pressure: 1/2 psig
Overall Length: 1-7/8"BtuH: 117,000
Temp. Range: 32 Degrees to 125 Degrees FBody Material: Bronze
Connection Type: FNPT x FNPTStandards: CSA Approved
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1/4 In. x 1/4 In., Overall Length 1-7/8 In., Handle Type Tee, Max. Pressure 1/2 psig, 117,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews