Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Gas Cock, Size 1/4", FNPT x MNPT, Btu

APOLLO| Zoro #: G1522613| Mfr #: 5330001

$17.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverOverall Length: 1-9/16"Pipe Size: 1/4" x 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522613 Mfr #: 5330001
Handle Type: LeverOverall Length: 1-9/16"
Pipe Size: 1/4" x 1/4"Temp. Range: 32 Degrees to 125 Degrees F
Standards: CSA ApprovedBody Material: Bronze
Item: Gas CockConnection Type: FNPT x MNPT
Max. Pressure: 200 PSIGCountry of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x MNPT, Pipe Size 1/4 In. x 1/4 In., Overall Length 1-9/16 In., Handle Type Lever, Max. Pressure 200 psig, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews