DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gas Cock, Size 1/8", FNPT x MNPT, Btu

APOLLO| Zoro #: G1100163| Mfr #: 5329901

$18.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-9/16"
Standards: CSA Approved
Temp. Range: 32 Degrees to 125 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100163 Mfr #: 5329901
Overall Length: 1-9/16"Standards: CSA Approved
Temp. Range: 32 Degrees to 125 Degrees FPipe Size: 1/8" x 1/8"
Max. Pressure: 200 PSIGItem: Gas Cock
Body Material: BronzeHandle Type: Lever
Connection Type: FNPT x MNPTCountry of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x MNPT, Pipe Size 1/8 In. x 1/8 In., Overall Length 1-9/16 In., Handle Type Lever, Max. Pressure 200 psig, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews