PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gas Cock, Size 2", FNPT, 7, 300000 Btu

APOLLO| Zoro #: G1180374| Mfr #: 5070302

$227.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzeMax. Pressure: 1/2 psigItem: Gas Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180374 Mfr #: 5070302
Body Material: BronzeMax. Pressure: 1/2 psig
Item: Gas CockBtuH: 7,300,000
Pipe Size: 2" x 2"Temp. Range: 32 Degrees to 125 Degrees F
Connection Type: FNPT x FNPTOverall Length: 5-7/16"
Handle Type: LeverStandards: CSA Approved
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 2 In. x 2 In., Overall Length 5-7/16 In., Handle Type Lever, Max. Pressure 1/2 psig, 7,300,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews