KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Cock, Size 2", FNPT, 7, 300000 Btu

APOLLO| Zoro #: G1733471| Mfr #: 5070306

$272.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 125 Degrees F
Item: Gas Cock
Handle Type: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733471 Mfr #: 5070306
Temp. Range: 32 Degrees to 125 Degrees FItem: Gas Cock
Handle Type: LeverBody Material: Bronze
Overall Length: 5-7/16"Max. Pressure: 1/2 psig
BtuH: 7,300,000Connection Type: FNPT x FNPT
Pipe Size: 2" x 2"Standards: CSA Approved
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 2 In. x 2 In., Overall Length 5-7/16 In., Handle Type Lever, Max. Pressure 1/2 psig, 7,300,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews