BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gas Cock, Size 3/4", FNPT, 1310000 Btu

APOLLO| Zoro #: G1031606| Mfr #: 5030302

$54.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Gas CockHandle Type: LeverPipe Size: 3/4" x 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031606 Mfr #: 5030302
Item: Gas CockHandle Type: Lever
Pipe Size: 3/4" x 3/4"Max. Pressure: 1/2 psig
Overall Length: 2-15/16"BtuH: 1,310,000
Temp. Range: 32 Degrees to 125 Degrees FBody Material: Bronze
Connection Type: FNPT x FNPTStandards: CSA Approved
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x FNPT, Pipe Size 3/4 In. x 3/4 In., Overall Length 2-15/16 In., Handle Type Lever, Max. Pressure 1/2 psig, 1,310,000 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews