SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gas Cock, Size 3/8", FNPT x MNPT, Btu

APOLLO| Zoro #: G1988831| Mfr #: 5330101

$35.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BronzeMax. Pressure: 200 PSIGItem: Gas Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988831 Mfr #: 5330101
Body Material: BronzeMax. Pressure: 200 PSIG
Item: Gas CockOverall Length: 2-9/32"
Pipe Size: 3/8" x 3/8"Temp. Range: 32 Degrees to 125 Degrees F
Connection Type: FNPT x MNPTHandle Type: Lever
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x MNPT, Pipe Size 3/8 In. x 3/8 In., Overall Length 2-9/32 In., Handle Type Lever, Max. Pressure 200 psig, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F

Reviews